Hexagon key L-wrench nickel-plated, Hexagon: 24mm

Article no.: 626037 24
plus VAT at the current rate Prices plus delivery costs
on request
In stock
110 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 24 mm
Stock length 248×114 mm
Drive profile Hexagon screwdriver
Surface nickel-plated
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626037 24
EAN / GTIN 4062406229528
Manufacturer number 626037 24

Description

Version:

Nickel-plated.
L-form shaft to DIN 911/DIN ISO 2936. Chromium-Vanadium steel, end faces squared and chamfered.

Note:

HOLEX hexagon key L-wrenches also available in imperial sizes (No. 626039 and No. 626042).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart