{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 5 mm | |
Stock length | 85×33 mm | |
Drive profile | Hexagon screwdriver | |
Surface | nickel-plated | |
Type of product | Screwdrivers |
Article number | 626037 5 | |
EAN / GTIN | 4045197921154 | |
Manufacturer number | 626037 5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Hexagon key L-wrench nickel-plated, Hexagon: 5mm
on request
In stock
8,625 pieces in stock
£0.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
£0.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,226 pieces in stock
£0.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,287 pieces in stock
£0.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
54 pieces in stock
£3.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
87 pieces in stock
£2.30
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Stock length | 85×33 mm | 165×33 mm | 85×33 mm | 165×33 mm | 160×28 mm | 90×25 mm |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdrivers | Screwdriver | Screwdriver |