{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX15 | |
Blade length | 80 mm | |
overall length | 173 mm | |
Drive profile | Screwdriver for TORX® screws with hole | |
Material of blade | PB Swiss Tools special alloy. | |
Cap rotatable | yes | |
Bore in the Torx® profile | yes | |
Type of product | Screwdriver |
Article number | 625775 TX15 | |
EAN / GTIN | 7610733268580 | |
Manufacturer number | 8124.B 15-80 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Electronics screwdriver for Torx® TX15
on request
In stock
31 pieces in stock
£6.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,338 pieces in stock
£5.63
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for TORX® screws with hole | Screwdriver for TORX® screws with hole |
overall length | 173 | 175 |
Cap rotatable | yes | no |
Blade length | 80 | 80 |
Material of blade | PB Swiss Tools special alloy. | Chrome vanadium special steel |
Bore in the Torx® profile | yes | yes |
Torx® profile | TX15 | TX15 |