{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX9 | |
Blade length | 60 mm | |
overall length | 153 mm | |
Drive profile | Screwdriver for TORX® screws with hole | |
Material of blade | PB Swiss Tools special alloy. | |
Cap rotatable | yes | |
Bore in the Torx® profile | yes | |
Type of product | Screwdriver |
Article number | 625775 TX9 | |
EAN / GTIN | 7610733268566 | |
Manufacturer number | 8124.B 9-60 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Electronics screwdriver for Torx® TX9
on request
In stock
34 pieces in stock
£6.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,063 pieces in stock
£5.14
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for TORX® screws with hole | Screwdriver for TORX® screws with hole |
overall length | 153 | 142 |
Cap rotatable | yes | no |
Blade length | 60 | 60 |
Material of blade | PB Swiss Tools special alloy. | Chrome vanadium special steel |
Torx® profile | TX9 | TX9 |
Type of product | Screwdriver | Screwdriver |