Screwdriver for Torx® with 2-component Haptoprene handle, Torx® profile: TX15

Article no.: 625332 TX15
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
142 pieces in stock

Select article variation and quantity

Torx® profile Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX15
Blade length 80 mm
overall length 175 mm
Drive profile Screwdriver for TORX® screws with hole
Retainer function no
Material of blade Chrome vanadium special steel
Material of handle 2-component Haptoprene
Surface nickel-plated and chrome-plated
Point black
Cap rotatable no
Ball point no
Bore in the Torx® profile yes
Type of product Screwdriver

Identification & Classification

Article number 625332 TX15
EAN / GTIN 4067263012917
Manufacturer number 625332 TX15
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip. From size TX30 with hexagon flats for wrench assistance.

Advantage:

With centre hole in the internal Torx® profile for screws with tamper-proof pin.

Downloads & documents

Services & product advisors

Direct purchase
Your contact person
To shopping cart