Screwdriver for Torx® with 2-component Haptoprene handle TX20/250

Article no.: 625332 TX20/250
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile TX20
Blade length 250 mm
overall length 350 mm
Drive profile Screwdriver for TORX® screws with hole
Retainer function no
Material of blade Chrome vanadium special steel
Material of handle 2-component Haptoprene
Surface nickel-plated and chrome-plated
Point black
Cap rotatable no
Ball point no
Bore in the Torx® profile yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 625332 TX20/250
EAN / GTIN 4067263012948
Manufacturer number 625332 TX20/250

Description

Version:

Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip. From size TX30 with hexagon flats for wrench assistance.

Advantage:

With centre hole in the internal Torx® profile for screws with tamper-proof pin.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart