Torx® key L-wrench, with MagicSpring® retainer function, Torx® profile: TX5

Article no.: 625020 TX5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
888 pieces in stock

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX5
Stock length 72×13 mm
Drive profile Screwdriver for TORX® screws
Material Chrome vanadium steel
Type of shank angled
Surface galvanized
Ball point on the long arm no
Type of product Screwdrivers

Identification numbers & Classifications

Article number 625020 TX5
EAN / GTIN 4045197609151
Manufacturer number 625020 TX5

Description

Version:

L-shank; through hardened (hard and tough). Long arm with MagicSpring® retaining spring
from size TX6, which reliably holds all Torx® screws secure.

Material:

Chrome vanadium steel, electro-galvanised.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart