{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX40 | |
Stock length | 210×43 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material | Chrome vanadium steel | |
Type of shank | angled | |
Surface | galvanized | |
Ball point on the long arm | no | |
Type of product | Screwdrivers |
Article number | 625020 TX40 | |
EAN / GTIN | 4045197609267 | |
Manufacturer number | 625020 TX40 |
This article |
Recommendations |
|||
---|---|---|---|---|
Torx® key L-wrench, with MagicSpring® retainer function, Torx® profile: TX40
on request
In stock
23 pieces in stock
£5.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18,222 pieces in stock
2.06 £
£0.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
91 pieces in stock
£3.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
835 pieces in stock
£2.12
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Type of shank | angled | angled | angled | angled |
Ball point on the long arm | no | no | yes | no |
Surface | galvanized | phosphated | chrome-plated | phosphated |
Material | Chrome vanadium steel | Chrome vanadium steel | Chromium vanadium steel | Chromium vanadium steel |
Torx® profile | TX40 | TX40 | TX40 | TX40 |
Type of product | Screwdrivers | Screwdriver | Screwdriver | Screwdriver |