Torx® key L-wrench set, with MagicSpring® retainer function 13

Article no.: 625025 13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
380 pieces in stock

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 13
Drive profile Screwdriver for TORX® screws
Material Chrome vanadium steel
Surface galvanized
Ball point on the long arm no
Type of product Screwdrivers

Identification numbers & Classifications

Article number 625025 13
EAN / GTIN 4045197609281
Manufacturer number 625025 13

Description

Version:

L-shank; through hardened (hard and tough). Long arm with MagicSpring® retaining spring from size TX6, which reliably holds all Torx® screws secure.
The plastic clip enables easy removal of each individual wrench, without the need to move another one.

Material:

Chrome vanadium steel, electro-galvanised.

Supplied with:

1 each L-wrench No. 625020: TX5; TX6; TX7; TX8; TX9; TX10; TX15; TX20; TX25; TX27; TX30; TX40; TX45
Presented in: Plastic clip

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart