{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 8 mm | |
Width across flats 2 | 9 mm | |
Spanner length L | 182 mm | |
maximum ring ⌀ D1 max | 14 mm | |
maximum ring ⌀ D2 max | 15 mm | |
Surface | chrome plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615950 8X9 | |
EAN / GTIN | 4045197160928 | |
Manufacturer number | 615950 8X9 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Double-ended ring spanner, deeply cranked 8X9 mm
on request
In stock
1,074 pieces in stock
£3.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
134 pieces in stock
£3.30
plus VAT at the current rate
Prices plus delivery costs
|
|
Spanner length L | 182 | 182 |
Width across flats 1 | 8 | 8 |
Width across flats 2 | 9 | 9 |
Width across flats | metric | metric |
maximum ring ⌀ D1 max | 14 | 14 |
maximum ring ⌀ D2 max | 15 | 15 |
Type of product | Spanner | Spanner |