Double-ended ring spanner, deeply cranked, chrome-plated, Width across flats: 18X19mm

Article no.: 615950 18X19
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
1,034 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 1 18 mm
Width across flats 2 19 mm
Spanner length L 290 mm
maximum ring ⌀ D1 max 28 mm
maximum ring ⌀ D2 max 29 mm
Surface chrome plated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 615950 18X19
EAN / GTIN 4045197332202
Manufacturer number 615950 18X19

Description

Version:

Drop-forged. With close tolerance jaw widths.
With oval shaft.

Standard:

DIN 838 / ISO 3318

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Double-ended ring spanner, deeply cranked, chrome-plated, Width across flats: 18X19mm

Double-ended ring spanner, deeply cranked, chrome-plated, Width across flats: 18X19mm

on request
In stock
1,034 pieces in stock
£6.94
plus VAT at the current rate Prices plus delivery costs
on request
In stock
159 pieces in stock
£6.94
plus VAT at the current rate Prices plus delivery costs
on request
In stock
294 pieces in stock
£8.84
plus VAT at the current rate Prices plus delivery costs
Spanner length L 290 mm 290 mm 275 mm
Width across flats 1 18 mm 18 mm 18 mm
Width across flats 2 19 mm 19 mm 19 mm
Width across flats metric metric metric
maximum ring ⌀ D1 max 28 mm 28 mm 28 mm
maximum ring ⌀ D2 max 29 mm 29 mm 29 mm
Type of product Spanner Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart