{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 30 mm | |
Width across flats 2 | 34 mm | |
Spanner length L | 375 mm | |
maximum ring ⌀ D1 max | 44 mm | |
maximum ring ⌀ D2 max | 50 mm | |
Surface | chrome plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615950 30X34 | |
EAN / GTIN | 4045197331366 | |
Manufacturer number | 615950 30X34 |
This article |
Recommendations |
|
---|---|---|
Double-ended ring spanner, deeply cranked 30X34 mm
on request
In stock
419 pieces in stock
£17.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
185 pieces in stock
£20.22
plus VAT at the current rate
Prices plus delivery costs
|
|
Spanner length L | 375 | 365 |
Width across flats 1 | 30 | 30 |
Width across flats 2 | 34 | 34 |
Width across flats | metric | metric |
maximum ring ⌀ D1 max | 44 | 44 |
maximum ring ⌀ D2 max | 50 | 50 |
Type of product | Spanner | Spanner |