{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 18 mm | |
Standard | DIN 3113 A; ISO 3318; ISO 7738 | |
Spanner length L | 200 mm | |
maximum jaw height h1 | 9 mm | |
maximum ring height h2 max | 14 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chromium-plated over nickel | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613500 18 | |
EAN / GTIN | 4018754018833 | |
Manufacturer number | 40081818 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Combination spanner 18 mm
on request
In stock
248 pieces in stock
£12.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
882 pieces in stock
£4.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,469 pieces in stock
£4.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
618 pieces in stock
£8.46
plus VAT at the current rate
Prices plus delivery costs
|
|
maximum jaw height h1 | 9 mm | 9 mm | 9 mm | 9 mm |
Surface | chromium-plated over nickel | phosphated | chrome plated | matt chrome-plated |
Spanner length L | 200 mm | 220 mm | 220 mm | 200 mm |
Width across flats | metric | metric | metric | metric |
Material | Chrome alloy steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
maximum ring height h2 max | 14 mm | 14 mm | 14 mm | 14 mm |
Type of product | Spanner | Spanner | Spanner | Spanner |