{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 15 mm | |
Standard | DIN 3113 A; ISO 3318; ISO 7738 | |
Spanner length L | 170 mm | |
maximum jaw height h1 | 7 mm | |
maximum ring height h2 max | 12 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chromium-plated over nickel | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613500 15 | |
EAN / GTIN | 4018754018802 | |
Manufacturer number | 40081515 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Combination spanner 15 mm
on request
In stock
667 pieces in stock
£10.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
776 pieces in stock
£3.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,894 pieces in stock
£3.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
369 pieces in stock
£6.82
plus VAT at the current rate
Prices plus delivery costs
|
|
maximum jaw height h1 | 7 mm | 7 mm | 7 mm | 7 mm |
Surface | chromium-plated over nickel | phosphated | chrome plated | matt chrome-plated |
Spanner length L | 170 mm | 190 mm | 190 mm | 170 mm |
Width across flats | 15 mm | 15 mm | 15 mm | 15 mm |
Width across flats | metric | metric | metric | metric |
maximum ring height h2 max | 12 mm | 12 mm | 12 mm | 12 mm |
Type of product | Spanner | Spanner | Spanner | Spanner |