{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 12 mm | |
Standard | DIN 3113 A; ISO 3318; ISO 7738 | |
Spanner length L | 140 mm | |
maximum jaw height h1 | 5.5 mm | |
maximum ring height h2 max | 10 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chromium-plated over nickel | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613500 12 | |
EAN / GTIN | 4018754018772 | |
Manufacturer number | 40081212 |