T465 LNHT 2212-ZNTR IC810 Tangentially Clamped Inserts with 4 Cutting Edges for 65° Cutters

Article no.: 5680567
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELITANG T465 LINE
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 5680567
EAN / GTIN 7291075285215
Manufacturer number 5680567
L-Number L23970 231

Description

Description:

Milling Indexable Inserts, Depth of Cut Maximum (APMX) 19 mm, Insert Length (INSL) 25.39 mm, Insert Thickness (S) 19.8 mm, Insert Width (W1) 12 mm

Feature:

  • Cutting Direction (HAND) Right Hand
  • Depth of Cut Maximum (APMX) 19 mm
  • Insert Included Angle (EPSR) 90 Degrees
  • Insert Length (INSL) 25.39 mm
  • Insert Thickness (S) 19.8 mm
  • Insert Width (W1) 12 mm
  • Maximum Feed per Tooth (fz(max)) 0.45 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.25 mm/tooth
  • Number of Cutting Edges 4
  • Wiper Edge Length (BS) 2.5 mm

Suitable products

Tool holders

From the same series "HELITANG T465 LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart