T465FLN D6.0-07-2.0R-22ST 65° Face Mills Carrying Tangentially Clamped Inserts with 4 Helical Cutting Edges

Article no.: 3181227
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series HELITANG T465 LINE
Type of product End / face mill

Identification numbers & Classifications

Article number 3181227
EAN / GTIN 7291075317596
Manufacturer number 3181227
L-Number L23980 2268

Description

Description:

Indexable Face Mills ,Connection Diameter Machine Side (DCONMS) 2″ ,Cutting Diameter (DC/DCX) 6.74″ ,Cutting Item Count (CICT) 7 ,Hub Diameter (DHUB) 4.72″ ,Overall Length (OAL) 2-1/2″

Feature:

  • Arbor Style: B
  • Connection Diameter Machine Side (DCONMS): 2″
  • Cutting Diameter (DC): 6″
  • Cutting Diameter (DC/DCX): 6.74″
  • Cutting Diameter Maximum (DCX): 6.74″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 7
  • Depth of Cut Maximum (APMX): 3/4″
  • Hub Diameter (DHUB): 4.72″
  • Master Insert Identification (MIID): T465 LNHT 2212-ZNTR
  • Overall Length (OAL): 2-1/2″
  • Tool Cutting Edge Angle (KAPR): 65 Degrees

Downloads & documents

Suitable products

Inserts

From the same series "HELITANG T465 LINE" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart