T465 FLN D160-07-40R-22ST 65° Face Mills Carrying Tangentially Clamped Inserts with 4 Helical Cutting Edges

Article no.: 3106760
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series HELITANG T465 LINE
Type of product End / face mill

Identification numbers & Classifications

Article number 3106760
EAN / GTIN 7291075322729
Manufacturer number 3106760
L-Number L23980 1323

Description

Description:

Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 40 mm, Cutting Diameter (DC/DCX) 183.2 mm, Cutting Item Count (CICT) 7, Hub Diameter (DHUB) 120 mm, Overall Length (OAL) 63 mm

Feature:

  • Arbor Style C
  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Cutting Diameter (DC) 160 mm
  • Cutting Diameter (DC/DCX) 183.2 mm
  • Cutting Diameter Maximum (DCX) 183.2 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 7
  • Depth of Cut Maximum (APMX) 19 mm
  • Hub Diameter (DHUB) 120 mm
  • Master Insert Identification (MIID) T465 LNHT 2212-ZNTR
  • Overall Length (OAL) 63 mm
  • Tool Cutting Edge Angle (KAPR) 65 Degrees

Suitable products

Inserts

From the same series "HELITANG T465 LINE" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart