PNMT 0602-TN IC830 Pentagonal Inserts for Upper and Bottom Chamfering

Article no.: 5669235
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CHAMFERMILL
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 5669235
EAN / GTIN 7291075396768
Manufacturer number 5669235
L-Number L23910 119

Description

Description:

Milling Indexable Inserts, Inscribed Circle Diameter (IC) 6 mm, Insert Length (INSL) 2.3 mm, Insert Thickness (S) 2.1 mm

Feature:

  • Corner Radius (RE) 0.2 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Edge Effective Length (LE) 1.5 mm
  • Inscribed Circle Diameter (IC) 6 mm
  • Insert Included Angle (EPSR) 90 Degrees
  • Insert Length (INSL) 2.3 mm
  • Insert Thickness (S) 2.1 mm
  • Maximum Feed per Tooth (fz(max)) 0.12 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.07 mm/tooth
  • Number of Cutting Edges 10

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart