CH45-10/.39-1-MMT05-PN06 Upper and Bottom Chamfering Endmills with a MULTI-MASTER Threaded Adaptation

Article no.: 3316313
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTI-MASTER
Type of product End / face mill

Identification numbers & Classifications

Article number 3316313
EAN / GTIN 7291075396546
Manufacturer number 3316313
L-Number L23980 959

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 7.6 mm, Cutting Diameter (DC/DCX) 11.7 mm, Cutting Item Count (CICT) 1, Depth of Cut Maximum (APMX) 1.5 mm, Overall Length (OAL) 19.75 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 7.6 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) T05
  • Cutting Diameter (DC) 6.6 mm
  • Cutting Diameter (DC/DCX) 11.7 mm
  • Cutting Diameter Maximum (DCX) 11.7 mm
  • Cutting Item Count (CICT) 1
  • Depth of Cut Maximum (APMX) 1.5 mm
  • Drive Size (DRVS) 5.5 mm
  • Functional Length (LF) 13 mm
  • Master Insert Identification (MIID) PNMT 0602
  • Overall Length (OAL) 19.75 mm
  • Tool Cutting Edge Angle (KAPR) 45 Degrees

Suitable products

Inserts

From the same series "MULTI-MASTER" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart