CH45-19/.75-3-MMT10-PN06 Upper and Bottom Chamfering Endmills with a MULTI-MASTER Threaded Adaptation

Article no.: 3316315
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTI-MASTER
Type of product End / face mill

Identification & Classification

Article number 3316315
Copy
EAN / GTIN 7291075396560
Copy
Manufacturer number 3316315
Copy
L-Number L23980 961
Copy

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 15.3 mm, Cutting Diameter (DC/DCX) 18.7 mm, Cutting Item Count (CICT) 3, Depth of Cut Maximum (APMX) 1.5 mm, Overall Length (OAL) 31.3 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 15.3 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) T10
  • Cutting Diameter (DC) 13.4 mm
  • Cutting Diameter (DC/DCX) 18.7 mm
  • Cutting Diameter Maximum (DCX) 18.7 mm
  • Cutting Item Count (CICT) 3
  • Depth of Cut Maximum (APMX) 1.5 mm
  • Drive Size (DRVS) 13 mm
  • Functional Length (LF) 20 mm
  • Master Insert Identification (MIID) PNMT 0602
  • Overall Length (OAL) 31.3 mm
  • Tool Cutting Edge Angle (KAPR) 45 Degrees

Suitable products

From the same series "MULTI-MASTER" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart