MTECD 0805C14 28UN IC908 Small Diameter, Short, Left Hand, Internal UN Profile Endmills for Drilling, Threading and Chamfering

Article no.: 5667204
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SOLIDTHREAD
    Type of product thread milling cutter

    Identification numbers & Classifications

    Article number 5667204
    EAN / GTIN 7291075450477
    Manufacturer number 5667204
    L-Number L24210 29

    Description

    Description:

    Solid Threading Mills, Connection Diameter Machine Side (DCONMS) 8 mm, Cutting Diameter (DC) 5 mm, Overall Length (OAL) 64 mm, Thread Size 1/4-3/8, Thread Size 1/4-3/8, Thread Size 1/4-3/8, Thread Size 1/4-3/8, Threads per Inch (TPI) 28 Threads/″

    Feature:

    • Connection Diameter Machine Side (DCONMS) 8 mm
    • Coolant Supply Property (CSP) Coolant Thru
    • Corner Chamfer Width (CHW) 0.4 mm
    • Cutting Diameter (DC) 5 mm
    • Flute Count (NOF) 3
    • Overall Length (OAL) 64 mm
    • Shank Type Round
    • Thread Form Type (THFT) UN60
    • Thread Size 1/4-3/8
    • Threads per Inch (TPI) 28 Threads/″
    • Usable Length (LU) 14.5 mm

    From the same series "SOLIDTHREAD" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart