MTECS 06031C12 0.7ISO IC908 Small Diameter Solid Carbide Threading Endmills for an Internal ISO Profile

Article no.: 5604789
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SOLIDTHREAD
    Type of product thread milling cutter

    Identification numbers & Classifications

    Article number 5604789
    EAN / GTIN 7291075145694
    Manufacturer number 5604789
    L-Number L24210 21

    Description

    Description:

    Solid Threading Mills, Connection Diameter Machine Side (DCONMS) 6 mm, Cutting Diameter (DC) 3.1 mm, Overall Length (OAL) 58 mm, Thread Pitch (TP) 0.7 mm, Thread Size M4, Thread Size M4, Thread Size M4, Thread Size M4

    Feature:

    • Connection Code Machine Side (CCMS) Cylindrical
    • Connection Diameter Machine Side (DCONMS) 6 mm
    • Cutting Diameter (DC) 3.1 mm
    • Flute Count (NOF) 3
    • Overall Length (OAL) 58 mm
    • Shank Type Round
    • Thread Form Type (THFT) M60
    • Thread Pitch (TP) 0.7 mm
    • Thread Size M4
    • Usable Length (LU) 12.5 mm

    From the same series "SOLIDTHREAD" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart