MTECS 06038C160.8ISO-L IC908 Small Diameter Solid Carbide Threading Endmills for an Internal ISO Profile

Article no.: 5607397
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SOLIDTHREAD
    Type of product thread milling cutter

    Identification numbers & Classifications

    Article number 5607397
    EAN / GTIN 7291075145854
    Manufacturer number 5607397
    L-Number L24210 546

    Description

    Description:

    Solid Threading Mills, Connection Diameter Machine Side (DCONMS) 6 mm, Cutting Diameter (DC) 3.8 mm, Overall Length (OAL) 100 mm, Thread Pitch (TP) 0.8 mm, Thread Size M5, Thread Size M5, Thread Size M5, Thread Size M5

    Feature:

    • Connection Code Machine Side (CCMS) Cylindrical
    • Connection Diameter Machine Side (DCONMS) 6 mm
    • Cutting Diameter (DC) 3.8 mm
    • Flute Count (NOF) 3
    • Overall Length (OAL) 100 mm
    • Shank Type Round
    • Thread Form Type (THFT) M60
    • Thread Pitch (TP) 0.8 mm
    • Thread Size M5
    • Usable Length (LU) 16 mm

    From the same series "SOLIDTHREAD" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart