EFFI-S4-375 157/1.20C375M IC903 4/6 Flute with Relieved Necks, Fast Feed High Productivity Solid Carbide Endmills

Article no.: 5622477
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SolidFeedMill
Type of product End torus mill

Identification numbers & Classifications

Article number 5622477
EAN / GTIN 7291075294545
Manufacturer number 5622477
L-Number L24180 2850

Description

Description:

Square End Mills ,Connection Diameter Machine Side (DCONMS) 3/8″ ,Cutting Diameter (DC) 3/8″ ,Decimal Equivalent 0.375″ ,Depth of Cut Maximum (APMX) 0.018″ ,Flute Count (NOF) 4 ,Overall Length (OAL) 3″ ,Shank Type Round ,Shank Type Round

Feature:

  • Connection Code Machine Side (CCMS): Cylindrical
  • Connection Diameter Machine Side (DCONMS): 3/8″
  • Corner Radius (RE): 0.074″
  • Cutting Diameter (DC): 3/8″
  • Cutting Diameter Tolerance: e9
  • Decimal Equivalent: 0.375″
  • Depth of Cut Maximum (APMX): 0.018″
  • Flute Count (NOF): 4
  • Maximum Feed per Tooth (fz(max):): 0.02 ″/tooth
  • Minimum Feed per Tooth (fz(min):): 0.006 ″/tooth
  • Overall Length (OAL): 3″
  • Shank Diameter Tolerance (TCDMM): h6
  • Shank Type: Round
  • Usable Length (LU): 1.2″

From the same series "SolidFeedMill" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart