EFFI-S4-500 180/1.30C500M IC903 4/6 Flute with Relieved Necks, Fast Feed High Productivity Solid Carbide Endmills

Article no.: 5622478
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series SolidFeedMill
Type of product End torus mill

Identification numbers & Classifications

Article number 5622478
EAN / GTIN 7291075294552
Manufacturer number 5622478
L-Number L24180 2851

Description

Description:

Square End Mills ,Connection Diameter Machine Side (DCONMS) 1/2″ ,Cutting Diameter (DC) 1/2″ ,Decimal Equivalent 0.5″ ,Depth of Cut Maximum (APMX) 0.024″ ,Flute Count (NOF) 4 ,Overall Length (OAL) 3″ ,Shank Type Round ,Shank Type Round

Feature:

  • Connection Code Machine Side (CCMS): Cylindrical
  • Connection Diameter Machine Side (DCONMS): 1/2″
  • Corner Radius (RE): 0.12″
  • Cutting Diameter (DC): 1/2″
  • Cutting Diameter Tolerance: e9
  • Decimal Equivalent: 0.5″
  • Depth of Cut Maximum (APMX): 0.024″
  • Flute Count (NOF): 4
  • Maximum Feed per Tooth (fz(max):): 0.02 ″/tooth
  • Minimum Feed per Tooth (fz(min):): 0.006 ″/tooth
  • Overall Length (OAL): 3″
  • Shank Diameter Tolerance (TCDMM): h6
  • Shank Type: Round
  • Usable Length (LU): 1.3″

From the same series "SolidFeedMill" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart