EFF-S2 02-07/06C6RP0.3M50 IC902 Solid Carbide Endmills with Relieved Necks for Fast Feed High Productivity

Article no.: 5623188
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series SolidFeedMill
Type of product End / face mill

Identification numbers & Classifications

Article number 5623188
EAN / GTIN 7291075015553
Manufacturer number 5623188
L-Number L24180 1683

Description

Description:

Square End Mills, Connection Diameter Machine Side (DCONMS) 6 mm, Cutting Diameter (DC) 2 mm, Depth of Cut Maximum (APMX) 0.11 mm, Flute Count (NOF) 2, Overall Length (OAL) 50 mm, Shank Type Round, Shank Type Round

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 6 mm
  • Corner Radius (RE) 0.3 mm
  • Cutting Diameter (DC) 2 mm
  • Cutting Diameter Tolerance e9
  • Depth of Cut Maximum (APMX) 0.11 mm
  • Flute Count (NOF) 2
  • Maximum Feed per Tooth (fz(max)) 0.14 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.1 mm/tooth
  • Overall Length (OAL) 50 mm
  • Ramping Angle Maximum (RMPX) 5 Degrees
  • Shank Diameter Tolerance (TCDMM) h6
  • Shank Type Round
  • Usable Length (LU) 6 mm

From the same series "SolidFeedMill" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart