EC180A32-4C18 IC08 4 Flute, 30° Helix Medium Length Solid Carbide Endmills with Various Radii

Article no.: 5620034
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDMILL Premium Line
Type of product End / face mill

Identification numbers & Classifications

Article number 5620034
EAN / GTIN 7291075110555
Manufacturer number 5620034
L-Number L24180 1476

Description

Description:

Square End Mills, Connection Diameter Machine Side (DCONMS) 18 mm, Cutting Diameter (DC) 18 mm, Depth of Cut Maximum (APMX) 32 mm, Flute Count (NOF) 4, Overall Length (OAL) 92 mm, Shank Type Round, Shank Type Round

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 18 mm
  • Cutting Diameter (DC) 18 mm
  • Cutting Diameter Tolerance e8
  • Depth of Cut Maximum (APMX) 32 mm
  • Flute Count (NOF) 4
  • Flute Helix Angle (FHA) 30 Degrees
  • Maximum Feed per Tooth (fz(max)) 0.13 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.05 mm/tooth
  • Overall Length (OAL) 92 mm
  • Ramping Angle Maximum (RMPX) 5 Degrees
  • Shank Diameter Tolerance (TCDMM) h6
  • Shank Type Round

From the same series "SOLIDMILL Premium Line" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart