EBA-B2 020-020/04C6-57 IC08 2 Flute High Precision Solid Carbide Ball Nose Endmills for Machining Aluminum

Article no.: 3316282
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDMILL Premium Line
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 3316282
EAN / GTIN 7291075381573
Manufacturer number 3316282
L-Number L24180 2658

Description

Description:

Ballnose End Mills, Connection Diameter Machine Side (DCONMS) 6 mm, Cutting Diameter (DC) 2 mm, Depth of Cut Maximum (APMX) 2 mm, Flute Count (NOF) 2, Overall Length (OAL) 57 mm

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 6 mm
  • Corner Radius (RE) 1 mm
  • Cutting Diameter (DC) 2 mm
  • Depth of Cut Maximum (APMX) 2 mm
  • Flute Count (NOF) 2
  • Flute Helix Angle (FHA) 45 Degrees
  • Neck Diameter (DN) 1.8 mm
  • Overall Length (OAL) 57 mm
  • Shank Type Round
  • Usable Length (LU) 4 mm

From the same series "SOLIDMILL Premium Line" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart