ECD-S2 030/90C03-38 IC08 Chamfering and Spot Drilling Solid Carbide Tools

Article no.: 5623288
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDMILL Premium Line
Type of product Indexable end mill

Identification numbers & Classifications

Article number 5623288
EAN / GTIN 7291075343991
Manufacturer number 5623288
L-Number L24180 2336

Description

Description:

Engraving & Chamfer Tools, Cutting Diameter (DC) 3 mm, Depth of Cut Maximum (APMX) 1.37 mm, Flute Count (NOF) 2, Overall Length (OAL) 38 mm, Usable Length (LU) 6 mm

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 3 mm
  • Cutting Diameter (DC) 3 mm
  • Depth of Cut Maximum (APMX) 1.37 mm
  • Flute Count (NOF) 2
  • Overall Length (OAL) 38 mm
  • Shank Type Round
  • Usable Length (LU) 6 mm

From the same series "SOLIDMILL Premium Line" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart