ECF D-2/45-4C06 IC900 45° Chamfering and Countersinking Solid Carbide Endmills

Article no.: 5621679
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDMILL Premium Line
Type of product Indexable end mill

Identification numbers & Classifications

Article number 5621679
EAN / GTIN 7291075005059
Manufacturer number 5621679
L-Number L24180 2390

Description

Description:

Engraving & Chamfer Tools, Cutting Diameter (DC) 2 mm, Depth of Cut Maximum (APMX) 2 mm, Flute Count (NOF) 4, Overall Length (OAL) 57 mm

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 6 mm
  • Cutting Diameter (DC) 2 mm
  • Depth of Cut Maximum (APMX) 2 mm
  • Flute Count (NOF) 4
  • Overall Length (OAL) 57 mm
  • Shank Type Round

From the same series "SOLIDMILL Premium Line" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart