MTECS 1616D44 11W IC908 Short Solid Carbide Threading Endmills for Internal or External BSP and BSF Thread Profiles

Article no.: 5607411
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series SOLIDTHREAD
Type of product thread milling cutter

Identification numbers & Classifications

Article number 5607411
EAN / GTIN 7291075304978
Manufacturer number 5607411
L-Number L24210 567

Description

Description:

Solid Threading Mills, Connection Diameter Machine Side (DCONMS) 16 mm, Cutting Diameter (DC) 16 mm, Overall Length (OAL) 105 mm, Threads per Inch (TPI) 11 Threads/″

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 16 mm
  • Cutting Diameter (DC) 16 mm
  • Flute Count (NOF) 4
  • Overall Length (OAL) 105 mm
  • Shank Type Round
  • Thread Form Type (THFT) WH55
  • Threads per Inch (TPI) 11 Threads/″
  • Usable Length (LU) 44 mm

From the same series "SOLIDTHREAD" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart