MTECS 08061C20 1.25MJ IC908 Small Diameter Short Solid Carbide MJ-Type Profile Threading Endmills

Article no.: 5606411
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SOLIDTHREAD
    Type of product thread milling cutter

    Identification numbers & Classifications

    Article number 5606411
    EAN / GTIN 7291075263190
    Manufacturer number 5606411
    L-Number L24210 505

    Description

    Description:

    Solid Threading Mills, Connection Diameter Machine Side (DCONMS) 8 mm, Cutting Diameter (DC) 6.1 mm, Overall Length (OAL) 64 mm, Thread Pitch (TP) 1.25 mm

    Feature:

    • Connection Code Machine Side (CCMS) Cylindrical
    • Connection Diameter Machine Side (DCONMS) 8 mm
    • Coolant Supply Property (CSP) Coolant Thru
    • Cutting Diameter (DC) 6.1 mm
    • Flute Count (NOF) 3
    • Overall Length (OAL) 64 mm
    • Shank Type Round
    • Thread Form Type (THFT) MJ60
    • Thread Pitch (TP) 1.25 mm
    • Usable Length (LU) 20 mm

    From the same series "SOLIDTHREAD" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart