MTECI 1616E50 A60 IC908 60° Partial Profile Solid Carbide Thread Mills for Internal and External Threads

Article no.: 5606407
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series SOLIDTHREAD
Type of product thread milling cutter

Identification numbers & Classifications

Article number 5606407
EAN / GTIN 7291075263428
Manufacturer number 5606407
L-Number L24210 498

Description

Description:

Solid Threading Mills, Connection Diameter Machine Side (DCONMS) 16 mm, Cutting Diameter (DC) 16 mm, Overall Length (OAL) 101 mm, Thread Size =>20, Thread Size =>20, Thread Size =>20, Thread Size =>20

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 16 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 16 mm
  • Flute Count (NOF) 5
  • Overall Length (OAL) 101 mm
  • Pitch External 1.75-2.5 mm
  • Pitch Internal 2.0-3.0 mm
  • Pitch TPI External (TPI Ext) 15-10 Threads/″
  • Pitch TPI Internal (TPI Int) 13-8 Threads/″
  • Shank Type Round
  • Thread Form Type (THFT) M60
  • Thread Size =>20
  • Usable Length (LU) 50 mm

From the same series "SOLIDTHREAD" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart