MTECB 12118D39 2.0ISO IC908 Solid Carbide Internal Threading Endmills with Coolant Hole for ISO Thread Profile

Article no.: 5605051
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SOLIDTHREAD
    Type of product thread milling cutter

    Identification numbers & Classifications

    Article number 5605051
    EAN / GTIN 7291075197815
    Manufacturer number 5605051
    L-Number L24210 533

    Description

    Description:

    Solid Threading Mills, Connection Diameter Machine Side (DCONMS) 12 mm, Cutting Diameter (DC) 11.8 mm, Overall Length (OAL) 105 mm, Thread Pitch (TP) 2 mm

    Feature:

    • Connection Code Machine Side (CCMS) Cylindrical
    • Connection Diameter Machine Side (DCONMS) 12 mm
    • Coolant Supply Property (CSP) Coolant Thru
    • Cutting Diameter (DC) 11.8 mm
    • Depth of Cut Maximum (APMX) 39 mm
    • Flute Count (NOF) 4
    • Flute Helix Angle (FHA) 15 Degrees
    • Overall Length (OAL) 105 mm
    • Shank Type Round
    • Thread Form Type (THFT) M60
    • Thread Pitch (TP) 2 mm
    • Usable Length (LU) 39 mm

    From the same series "SOLIDTHREAD" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart