MTECS 0250C75 20UN IC908 Small Diameter Solid Carbide UN Profile Threading Endmills for Steel

Article no.: 5604992
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SOLIDTHREAD
    Type of product Tap

    Identification numbers & Classifications

    Article number 5604992
    EAN / GTIN 7291075196221
    Manufacturer number 5604992
    L-Number L24210 278

    Description

    Description:

    Solid Threading Mills ,Connection Diameter Machine Side (DCONMS) 1/4″ ,Cutting Diameter (DC) 0.187″ ,Overall Length (OAL) 2-1/2″ ,Thread Size 1/4 ,Thread Size 1/4 ,Thread Size 1/4 ,Thread Size 1/4 ,Threads per Inch (TPI) 20 Threads/″

    Feature:

    • Connection Code Machine Side (CCMS): Cylindrical
    • Connection Diameter Machine Side (DCONMS): 1/4″
    • Cutting Diameter (DC): 0.187″
    • Flute Count (NOF): 3
    • Overall Length (OAL): 2-1/2″
    • Shank Type: Round
    • Thread Form Type (THFT): UN60
    • Thread Size: 1/4
    • Threads per Inch (TPI): 20 Threads/″
    • Usable Length (LU): 3/4″

    From the same series "SOLIDTHREAD" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart