MTECS 06035C10 24UN IC908 Small Diameter Solid Carbide UN Profile Threading Endmills for Steel

Article no.: 5604803
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series SOLIDTHREAD
Type of product thread milling cutter

Identification numbers & Classifications

Article number 5604803
EAN / GTIN 7291075194012
Manufacturer number 5604803
L-Number L24210 135

Description

Description:

Solid Threading Mills, Connection Diameter Machine Side (DCONMS) 6 mm, Cutting Diameter (DC) 3.5 mm, Overall Length (OAL) 58 mm, Thread Pitch (TP) 1.058 mm, Thread Size 10,12, Thread Size 10,12, Thread Size 10,12, Thread Size 10,12, Threads per Inch (TPI) 24 Threads/″

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 6 mm
  • Cutting Diameter (DC) 3.5 mm
  • Flute Count (NOF) 3
  • Overall Length (OAL) 58 mm
  • Shank Type Round
  • Thread Form Type (THFT) UN60
  • Thread Pitch (TP) 1.058 mm
  • Thread Size 10,12
  • Threads per Inch (TPI) 24 Threads/″
  • Usable Length (LU) 10.6 mm

From the same series "SOLIDTHREAD" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart