Abrasive cloth (A) brown, very flexible KK 114 F, 230×280 mm, Grit: 40

Article no.: 556900 40
(25.16 £ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £1.61 / Piece
    (25.16 £ / 1 Square metre)
  • from 50 Piece
    £1.34 / Piece
    (20.94 £ / 1 Square metre)
on request
In stock
3,538 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KK114F
Grinding media Standard Aluminium Oxide
Grinding medium code A
Grit 40
Grit designation coarse
Sanding disc width 280 mm
Sanding disc length 230 mm
Manufacturer's designation KK 114 F
Type of product Abrasive cloth

Identification numbers & Classifications

Article number 556900 40
EAN / GTIN 4018875000373
Manufacturer number 700037

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
dry
 

Description

Version:

Densely woven cotton fabric, evenly spread with synthetic resin bonded standard aluminium oxide (A).Very good grain adhesion, high abrasive performance and long working life.Sheet size 230×280 mm.
Type VSM KK 114 F: Brown fabric, for extremely demanding applications. This grade is particularly supple, resistant to oil and petroleum and can be torn in longitudinal direction to yield clean edges without fraying.

Application:

Universally applicable, primarily for rubbing down by hand (for rubber sanding block see No. 557600).

Downloads & documents

Compare with similar products

This article


Recommendations


Abrasive cloth (A) brown, very flexible KK 114 F, 230×280 mm, Grit: 40

Abrasive cloth (A) brown, very flexible KK 114 F, 230×280 mm, Grit: 40

on request
In stock
3,538 pieces in stock
from 1  Pieces
£1.61
(25.16 £ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
from 50  Pieces
£1.34
(20.94 £ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
378 pieces in stock
from 1  Pieces
1.23 £
£0.88
(13.75 £ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
from 50  Pieces
1.03 £
£0.73
(11.41 £ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
Grit designation coarse coarse
Grit 40 40
Sanding disc width 280 mm 280 mm
Sanding disc length 230 mm 230 mm
Grinding media Standard Aluminium Oxide Aluminium oxide
Grinding medium code A A
Type of product Abrasive cloth Abrasive cloth

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart