{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Aluminium oxide | |
Grinding medium code | A | |
Grit | 40 | |
Grit designation | coarse | |
Sanding disc width | 280 mm | |
Sanding disc length | 230 mm | |
Type of product | Abrasive cloth |
Article number |
556790 40
Copy |
|
EAN / GTIN |
4045197808431
Copy |
|
Manufacturer number |
556790 40
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |