Rubber sanding block

Article no.: 557600
plus VAT at the current rate Prices plus delivery costs
on request
In stock
429 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 130 mm
Width 70 mm
Height 33 mm
Type of product Sanding block

Identification numbers & Classifications

Article number 557600
EAN / GTIN 2050001025272
Manufacturer number 557600

Description

Version:

2-piece, black rubber block in handy shape. Rapid insertion and clamping of abrasive cloth by captive metal pins.

Application:

For rubbing down and polishing by hand. Resilient, keeps its shape even when used wet.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart