{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KK114F | |
Grinding media | Standard Aluminium Oxide | |
Grinding medium code | A | |
Grit | 150 | |
Grit designation | medium | |
Sanding disc width | 280 mm | |
Sanding disc length | 230 mm | |
Manufacturer's designation | KK 114 F | |
Type of product | Abrasive cloth |
Article number | 556900 150 | |
EAN / GTIN | 4018875000434 | |
Manufacturer number | 700043 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Abrasive cloth (A) brown, very flexible KK 114 F 150
on request
In stock
7,944 pieces in stock
from
1
Pieces
from
50
Pieces
|
on request
In stock
815 pieces in stock
from
1
Pieces
from
50
Pieces
|
|
Grit designation | medium | medium |
Grit | 150 | 150 |
Sanding disc width | 280 | 280 |
Sanding disc length | 230 | 230 |
Grinding media | Standard Aluminium Oxide | Aluminium oxide |
Grinding medium code | A | A |
Type of product | Abrasive cloth | Abrasive cloth |