SOGX 050204-W IC808 Precision Ground Inserts with DT General Use Chipformer and a Wiper for MNC Large Diameter Drills

Article no.: 5566729
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series COMBICHAM
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 5566729
EAN / GTIN 7291075307696
Manufacturer number 5566729
L-Number L24160 36

Description

Description:

Indexable Drill Inserts, Corner Radius (RE) 0.4 mm, Inscribed Circle Diameter (IC) 5.4 mm, Insert Thickness (S) 2.4 mm

Feature:

  • Corner Radius (RE) 0.4 mm
  • Inscribed Circle Diameter (IC) 5.4 mm
  • Insert Thickness (S) 2.4 mm

From the same series "COMBICHAM" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart