MNC 420-210 A40-249-10-5D Large Diameter Indexable Drills with a Pilot Drilling Head and One Flat Shank, Drilling Depth 5xD

Article no.: 3202877
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series COMBICHAM
Type of product Indexable drill

Identification & Classification

Article number 3202877
Copy
EAN / GTIN 7291075307542
Copy
Manufacturer number 3202877
Copy
L-Number L24040 980
Copy

Description

Description:

Inserted Drill Bodies, Connection Diameter Machine Side (DCONMS) 40 mm, Cutting Diameter (DC) 42 mm, Overall Length (OAL) 322.75 mm, Usable Length (LU) 214.77 mm

Feature:

  • Body Diameter (BD) 24.9 mm
  • Body Diameter Reduced (BDRED) 50 mm
  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 42 mm
  • Flange Diameter (DF) 50 mm
  • Length Group 5xD
  • Master Insert Identification (MIID) SOGT 100408-W
  • Overall Length (OAL) 322.75 mm
  • Protruding Length (LPR) 254.8 mm
  • Shank Diameter Tolerance (TCDMM) h6
  • Shank Length (LS) 68 mm
  • Usable Length (LU) 214.77 mm

Suitable products

From the same series "COMBICHAM" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart