MNC 400-200 A40-225-10-5D Large Diameter Indexable Drills with a Pilot Drilling Head and One Flat Shank, Drilling Depth 5xD

Article no.: 3202875
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series COMBICHAM
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 3202875
    EAN / GTIN 7291075307528
    Manufacturer number 3202875
    L-Number L24040 978

    Description

    Description:

    Inserted Drill Bodies, Connection Diameter Machine Side (DCONMS) 40 mm, Cutting Diameter (DC) 40 mm, Overall Length (OAL) 312.4 mm, Usable Length (LU) 204.41 mm

    Feature:

    • Body Diameter (BD) 22.5 mm
    • Body Diameter Reduced (BDRED) 50 mm
    • Connection Diameter Machine Side (DCONMS) 40 mm
    • Coolant Supply Property (CSP) Coolant Thru
    • Cutting Diameter (DC) 40 mm
    • Flange Diameter (DF) 50 mm
    • Length Group 5xD
    • Master Insert Identification (MIID) SOGT 100408-W
    • Overall Length (OAL) 312.4 mm
    • Protruding Length (LPR) 244.36 mm
    • Shank Diameter Tolerance (TCDMM) h6
    • Shank Length (LS) 68 mm
    • Usable Length (LU) 204.41 mm

    Suitable products

    Inserts

    From the same series "COMBICHAM" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart