Digital Indicator ID-H, CEE AC-Adapter Inch/Metric, 2,4″, 0,00002″, ANSI/AGD

Article no.: 543-564D
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product dial gauge

Identification numbers & Classifications

Article number 543-564D
EAN / GTIN 4946368500539
Manufacturer number 543-564D
L-Number L40010 8465

Description

Description:

This is a superior multi-function indicator that gives you high accuracy and high resolution of 0.0005mm. The Digimatic Indicator ID-H offers you the following benefits: 2-colour LCD backlight (green and red) provides you with visual GO/±NG tolerance judgement and analogue bar-graph display. You can display the maximum, minimum or range (runout value). Lifting mechanism over 30mm with cable release (optional). You can carry out zero-setting and presetting with the optional remote controller, without having to touch the indicator. The remote control system can be implemented in advance with the built-in RS-232 interface and a PC. External power supply via AC-Adapter.

Feature:

Digital/Analogue: Digital
Selectable resolution: Yes
Zero setting: Yes
Counting direction switchable: Yes
Measuring range: 2.4″
Digit increments: 0.00002″/0.00005″/0.0001″/0.0005 mm/0.001 mm
Accuracy: 0.0025 mm/ 0.0001″
Limit value of measurement deviation E MPE: 0.0001″/0.0025 mm
Remarks: RS-232 input/output can be used with appropriate connection cable (1 m: 210EAA130 or 2 m: 210EAA131).
Scale: Photoelectric linear encoder
Display: LCD, digit height 9.5 mm
Max. Reaction speed: 1000 mm/s mm/s
ON/OFF: Yes
DATA (output with cable) / HOLD (display value): Yes
Inch/Metric: Inch/Metric
Scope of delivery: Including power supply unit, lifting lever
Power supply: AC adapter 6 V DC, 2A

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart