U-WAVE-T, Buzzer Type Wireless Transmitter

Article no.: 02AZD880G
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Transmitter

    Identification numbers & Classifications

    Article number 02AZD880G
    EAN / GTIN 4946368732886
    Manufacturer number 02AZD880G
    L-Number L40700 151

    Description

    Description:

    Approx. 20 m (within visible range). Communication frequency: 2,4GHZ wireless system for reliable and secure data transmission. Easy data export to Easy data export to Microsoft® Excel® or other professional SPC software applications like Mitutoyo MeasurLink. Transmitter confirms data transfer by a buzzer sound or a red/green LED signal. An IP67 transmitter is available. Low power consumption: 400.000 data transmissions with one battery. U-WAVE Event will also support a data request from a PC. This is ideal if the system is installed at an inaccessible side.

    Feature:

    Dimensions (WxDxH): 44 x 29,6 x 18,5
    Power supply: Battery CR2032
    Battery life: Approx. 400,000 transmissions

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart