U-WAVE-T, IP67 Type Wireless Transmitter

Article no.: 02AZD730G
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Transmitter

Identification numbers & Classifications

Article number 02AZD730G
EAN / GTIN 4946368732855
Manufacturer number 02AZD730G
L-Number L40700 152

Description

Description:

Approx. 20 m (within visible range). Communication frequency: 2,4GHZ wireless system for reliable and secure data transmission. Easy data export to Easy data export to Microsoft® Excel® or other professional SPC software applications like Mitutoyo MeasurLink. Transmitter confirms data transfer by a buzzer sound or a red/green LED signal. An IP67 transmitter is available. Low power consumption: 400.000 data transmissions with one battery. U-WAVE Event will also support a data request from a PC. This is ideal if the system is installed at an inaccessible side.

Feature:

Dimensions (WxDxH): 44 x 29,6 x 18,5
Power supply: Battery CR2032 1 pc.
Battery life: Approx. 400,000 transmissions

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart