406/1 87 Gage block set, steel grade 1

Article no.: 4800011
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Gauge block

Identification numbers & Classifications

Article number 4800011
EAN / GTIN 4059192027506
Manufacturer number 4800011
L-Number L40110 109

Description

Description:

406 Parallel gauge block set steel
  • 87 pieces
  • Tolerance class: 1
  • DIN EN ISO 3650
  • Wooden case with clear labelling strips, Mahr calibration certificate

Feature:

  • Calibration type: Uncalibrated
  • Product name: Parallel gauge block set steel
  • Product group name: Standards and measuring standards
  • Product group name: MarGage
  • Table Nominal dimensions Final dimensions: ; ; ; ; Nominal dimensions; Grading; Number of pieces; ; ; mm; mm; ; ; ; 0.5; -; 1; ; ; 1.001...1.009; 0.001; 9; ; ; 1.01...1.49; 0.01; 49; ; ; 1...9.5; 0.5; 18; ; ; 25...100; 25; 4; ; ;
  • Product type: 406
  • Quantity per set: 87 Stück
  • Tolerance class: 1

Standard:

DIN EN ISO 3650

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart