421 Optical flats in wood case Ø 45 mm

Article no.: 4800140
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Gauge block

Identification numbers & Classifications

Article number 4800140
EAN / GTIN 4059192027964
Manufacturer number 4800140
L-Number L40110 233

Description

Description:

421 Plane glass
  • Thickness in mm: 11 mm
  • Diameter in mm: 45
  • Eveness deviation in µm: 0.1

Feature:

  • Application: For checking the flatness of high-precision measuring surfaces (using the interference method) on gauge blocks and measuring equipment as well as precision parts with similarly demanding surfaces.
  • Calibration type: Uncalibrated
  • Product name: Flat glass
  • Product group name: Standards and measuring standards
  • Product group name: MarGage
  • Thickness in mm: 11 mm
  • Product type: 421
  • Diameter in mm: 45 mm
  • Flatness deviation in µm: 0.1 µm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart