424 MAINTENANCE KIT

Article no.: 4800130
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Gauge block

Identification numbers & Classifications

Article number 4800130
EAN / GTIN 4059192027926
Manufacturer number 4800130
L-Number L40090 629

Description

Version:

  • The main tools for testing and repairing parallel gage blocks


Set contains:

Optical flat 421
  • For checking the flatness of the measuring surface by the interference method, Ø 45 mm

Wooden tongs 423
  • For heat-insulation when holding parallel gage blocks

Granite lapping plate
  • For removing ridges and damage from gage block surfaces. High-precision model

Special Vaseline tin
  • For anti-corrosive protection of parallel steel gage blocks

Brush and suede cloth
  • For cleaning the parallel gage blocks

Description:

  • 424 Maintenance accessories

Feature:

  • Product name: Accessories for gauge block maintenance
  • Calibration type: Uncalibrated
  • Product group name: Standards and measuring standards
  • Product group name: MarGage
  • Product type: 424

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart